Shop All Ball End Mills
Micro 100
Carbide End Mill, 1/4, Cut .200, 2 FLT
Mfr # SBM-250-2
Zoro # G7982861
product price: $80.29
/ea
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/4"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 3/16 in
Product Information
- Brand Micro 100
- MFR # SBM-250-2
- Zoro # G7982861
- UPC # 728709176504
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/4" |
Length of Cut | 3/16 in |
Shank Dia. | 1/4 in |
Overall Length | 3 in |
Neck Length | 1/2 in |
Corner Radius | 1/8" |
Milling Dia. | 1/4 in |
Neck Dia. | 3/16 in |
Description
Ball End Mill, 1/4 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 36mm 6 pt Metric Socket, 6 Points (10E350)
- KEO Countersink, 6 FL, 60 Deg, 1/2, Cobalt, TiN (55505-TiN)
- URREA Preset Torque Screw- Driver B Series, 10-50In-Lb. (6108B)
- BASCO Zinc Plated Cast Iron Drum Plug Wrench (950ZU)
- MICRO 100 Carbide End Mill, 0.8 mm, Cut 0.8 mm, 2 FLT (MMBM-008-5X)
- MICRO 100 Carbide End Mill, Dia 5/32, Cut L 9/16 (BEM-156-04X)
- MICRO 100 Carbide End Mill, Dia 1.8mm, Cut L 2.7mm (BMSM-018-2)
- MICRO 100 Carbide End Mill, Dia 1.0mm, Cut L 3.0mm (BMRM-010-2X)
- MICRO 100 Ball End Mill, Uncoated, 2" L, Carbide (BEF-125-375)
- MICRO 100 Carbide End Mill, 1.0 mm, Cut 1.0 mm, 2 FLT (MMBM-010-20)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0500" Cutter dia (BEF-050-300-3)
- Micro 100 End Mills