Shop All Carbide End Mills
Micro 100
Carbide End Mill, 13/64, Cut 3/8, 4 FLT
Mfr # SEM-203-04
Zoro # G7830925
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 13/64"
- Measurement System Fractional Inch
- End Mill Material Carbide
- Number of Flutes 4
Product Information
- Brand Micro 100
- MFR # SEM-203-04
- Zoro # G7830925
- UPC # 728709178393
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 13/64" |
Length of Cut | 3/8 in |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Milling Dia. | 13/64 in |
Description
Square End Mill, 13/64 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 3/8 in, Overall Length 2 in, Shank Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Metric, 14mm Head Sz (J1214MASD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2114MD)
- CRESCENT 3/8" Drive Hex Bit SAE Socket 1/4" (CHBS4N)
- CHICAGO-LATROBE 20PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150D Bright HSS #61-#80 (57715)
- MICRO 100 Carbide End Mill, 1/4 In, Cut 1/2 In, 4 FLT (SEM-250-04)
- MICRO 100 Carbide End Mill, 15/64, Cut 7/16, 4 FLT (SEM-234-04)
- MICRO 100 Carbide End Mill, 7/32, Cut 7/16, 4 FLT (SEM-218-04)
- MICRO 100 Carb End Mill, 1/4 In, 4FL, CC, AlTiN Coat (GEC-250-4-020X)
- MICRO 100 Carbide End Mill, Dia 1.5mm, Cut L 4.2mm (AMRM-015-2)
- MICRO 100 Carb End Mill, 7/64 In, 3FL, CC, Uncoated (GEM-109-3)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/16, 1/2 Cut L (13567)
- Micro 100 End Mills