Shop All Carbide End Mills
Micro 100
Carbide End Mill, 1/32, Cut 1/16, 3 FLT
Mfr # SEM-031-03
Zoro # G7920297
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/32"
- Measurement System Fractional Inch
- End Mill Material Carbide
- Number of Flutes 3
Product Information
- Brand Micro 100
- MFR # SEM-031-03
- Zoro # G7920297
- UPC # 728709177754
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/32" |
Length of Cut | 1/16 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 1/32 in |
Description
Square End Mill, 1/32 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1/16 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE WORKPRO W045051 2-1/2 lb. Dead Blow Hammer, Molded PVC Case over Inner Steel Single Pack (W041051)
- TE-CO Plunger, Spring, SS, 1/4-20, 3/4, PK5 (53207)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 13/16" (84428N)
- GENERAL TOOLS MFG Frac Drill Gauge (24)
- MICRO 100 Carbide End Mill, 0.020, Cut 0.030, 2 FLT (SME-020-2X)
- MICRO 100 Carb End Mill, 7/64 In, 2FL, CC, Uncoated (GEM-109-2)
- MICRO 100 Carbide End Mill, 25/64, Cut 5/8, 4 FLT (SEM-390-04X)
- MICRO 100 Carb End Mill, 7/64 In, 4FL, CC, Uncoated (GEM-109-4)
- MICRO 100 Carbide End Mill, 1/16, Cut 1/8, 4 FLT (SEM-062-04)
- MICRO 100 Carbide End Mill, 0.031, Cut 0.047, 2 FLT (SME-031-2)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 3/8, Length of Cut: 5/8" (20557)
- Micro 100 Carbide End Mills