Shop All Carbide End Mills
Micro 100
Carbide End Mill, 12 mm, Cut 30 mm, 4 FLT
Mfr # SHRM-120-4X
Zoro # G7814502
product price: $81.75
/ea
Free Shipping & Returns
$81.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 12.00mm
- Measurement System Metric
- End Mill Material Carbide
- Number of Flutes 4
Product Information
- Brand Micro 100
- MFR # SHRM-120-4X
- Zoro # G7814502
- UPC # 728709180754
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 12.00mm |
Length of Cut | 30.00 mm |
Shank Dia. | 12.00 mm |
Overall Length | 83.00 mm |
Milling Dia. | 12.00 mm |
Description
Square End Mill, 12.00 mm Milling Dia., Carbide, AlTiN, Straight, Length of Cut 30.00 mm, Overall Length 83.00 mm, Shank Dia. 12.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Drift Punch, 5/16 In Tip, 10 1/8 In L (2AJC4)
- PETOL GEARENCH Double-End Valve Wheel Wrench (VW0)
- VEGA Hex and Hex Ball, T-Handle, 3/16 x 6 in (LTB3166)
- ZORO SELECT Squeezer Die, 3/16 Dia, 1/4, Universal Head (SQ-2-22)
- MICRO 100 Carbide End Mill, 3/32, Cut 3/16, 2 FLT (SEM-093-02)
- MICRO 100 Carbide End Mill, 5/16, Cut 13/16, 4 FLT (SHR-312-4X)
- MICRO 100 Carbide End Mill, 3/8 In, Cut 5/8 In, 2 FLT (SEM-375-02)
- MICRO 100 Carb End Mill, 1 In, 4FL, CC, Uncoated (GEM-001-4)
- MICRO 100 Carbide End Mill, 1/16, Cut 1/8, 2 FLT (SEM-062-02)
- MICRO 100 Carbide End Mill, 1.7 mm, Cut 5.1 mm, 2 FLT (RMEM-017-2)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/2 (23648)
- Micro 100 Carbide End Mills