Shop All Carbide End Mills
Micro 100
Carbide End Mill, 1/2 In, Cut 5/8 In, 3 FLT
Mfr # SEM-500-03X
Zoro # G8361945
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 2 1/2 in
- Milling Diameter 1/2"
- Number of Flutes 3
- End Mill Style Square
Product Information
- Brand Micro 100
- MFR # SEM-500-03X
- Zoro # G8361945
- UPC # 728709178744
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2 1/2 in |
Milling Diameter | 1/2" |
Length of Cut | 5/8 in |
Shank Dia. | 1/2 in |
Milling Dia. | 1/2 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 1/2 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 5/8 in, Overall Length 2 1/2 in, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V 1/2" Square (XWT05)
- BESSEY 30" Bar Clamp, 4-1/2" Throat Depth (TG4.530+2K)
- TEKTON 3/8 Inch Drive x 13/16 Inch Deep 12-Point Impact Socket (SID13221)
- KEO Countersink, 1 FL, 60 Deg, 1/2, Cobalt (55404)
- MICRO 100 Carbide End Mill, 1/2 In, Cut 5/8 In, 3 FLT (SEM-500-03)
- MICRO 100 Carb End Mill, 5/16 In, 2FL, CC, Uncoated (GEM-312-2)
- MICRO 100 Carbide End Mill, 1/4 In, Cut 1/2 In, 3 FLT (SEM-250-03X)
- MICRO 100 Carb End Mill, 7/64 In, 2FL, CC, Uncoated (GEM-109-2)
- MICRO 100 Carb End Mill, 3/64 In, 3FL, CC, Uncoated (GEM-046-3)
- MICRO 100 Carbide End Mill, 5/32, Cut 5/16, 4 FLT (SEM-156-04X)
- KODIAK CUTTING TOOLS 3/16 Carbide Endmill 4 Flute Single End Ball Nose Long ALTIN Coated (5437223)
- Micro 100 End Mills