Shop All Carbide End Mills
Micro 100
Carbide End Mill, 1/2 In, Cut 5/8 In, 3 FLT
Mfr # SEM-500-03
Zoro # G8353581
product price: $51.75
/ea
$51.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 2 1/2 in
- Milling Diameter 1/2"
- Number of Flutes 3
- End Mill Style Square
Product Information
- Brand Micro 100
- MFR # SEM-500-03
- Zoro # G8353581
- UPC # 728709178737
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2 1/2 in |
Milling Diameter | 1/2" |
Length of Cut | 5/8 in |
Milling Dia. | 1/2 in |
Dimension Type | Fractional Inch |
Shank Dia. | 1/2 in |
Description
Square End Mill, 1/2 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 5/8 in, Overall Length 2 1/2 in, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Saw BladeT114x18x20mmSaitPK10 (24140)
- 3M DBI-SALA Pullaway Wristband Large Size, PK10 (1500075)
- LENOX 12" L x Metal Cutting Reciprocating Saw Blade (21511B118R)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 13/16 " L.260 mm (40484242)
- MICRO 100 Carbide End Mill, 1/2 In, Cut 5/8 In, 3 FLT (SEM-500-03X)
- MICRO 100 Carbide End Mill, Dia 12mm, Cut L 55mm (AELM-120-4)
- MICRO 100 Carb End Mill, 1/8 In, 4FL, CC, Uncoated (GEM-125-4)
- MICRO 100 Carbide End Mill, Dia 12mm, Cut L 30mm (AECM-1215-4)
- MICRO 100 Carb End Mill, 1/4 In, 2FL, CC, Uncoated (GEM-250-2)
- MICRO 100 Carb End Mill, 9/32 In, 3FL, CC, Uncoated (GEM-281-3)
- KODIAK CUTTING TOOLS 1/8 Carbide Endmill 4 Flute Single End Ball Nose Extra Long Length (5438334)
- Micro 100 End Mills