Shop All Carbide End Mills
Micro 100
Carbide End Mill, 1/2 In, Cut 1 In, 4 FLT
Mfr # SDH-500-04
Zoro # G8110487
product price: $69.75
/ea
$69.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 1/2"
- Overall Length 3 in
- Number of Flutes 4
- End Mill Style Square
Product Information
- Brand Micro 100
- MFR # SDH-500-04
- Zoro # G8110487
- UPC # 728709177532
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 1/2" |
Overall Length | 3 in |
Length of Cut | 1 in |
Milling Dia. | 1/2 in |
Shank Dia. | 1/2 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 1/2 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1 in, Overall Length 3 in, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG HSS End Mill, 1/4in.dia., 1-1/4in.Cut L (5956300)
- IRWIN Die Metric 5Mm-.8Mm (9722ZR)
- CMT Bit Organizer w/o Bushings (03.51.0106)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1970400)
- MICRO 100 Carbide End Mill, Dia 1 In, Cut L 2-1/2 In (EMS-001-6)
- MICRO 100 Carbide End Mill, 0.045, Cut 0.068, 2 FLT (SME-045-2)
- MICRO 100 Carbide End Mill, Dia 11.0mm, Cut L 30mm (AEMM-110-3)
- MICRO 100 Carb End Mill, 1/16 In, 3FL, CC, AlTiN Coat (GEC-062-3-010X)
- MICRO 100 Carbide End Mill, Dia 5/32, Cut L 9/16 (EMS-156-2)
- MICRO 100 Carbide End Mill, Dia 5/16, Cut L 13/16 (EMS-312-4)
- KODIAK CUTTING TOOLS 0.024 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522891)
- Micro 100 End Mills