Shop All Carbide End Mills
Micro 100
Carbide End Mill, 1/16, Cut 1/8, 3 FLT
Mfr # SEM-062-03X
Zoro # G8219495
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 1/16"
- Overall Length 1 1/2 in
- Number of Flutes 3
- End Mill Style Square
Product Information
- Brand Micro 100
- MFR # SEM-062-03X
- Zoro # G8219495
- UPC # 728709177884
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 1/16" |
Overall Length | 1 1/2 in |
Length of Cut | 1/8 in |
Dimension Type | Fractional Inch |
Shank Dia. | 1/8 in |
Milling Dia. | 1/16 in |
Description
Square End Mill, 1/16 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 1/8 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1" Drive 6-Point Deep Impact Socket 1-1/2" (10024L)
- ALLIED INTERNATIONAL Linesman Pliers, 7" (90532)
- MARTIN TOOLS Dual Compact dinging body hammer wood handle (MRT171G)
- HUOT Tap Index, Jobber Length, Steel (12600)
- MICRO 100 Carbide End Mill, 1/16, Cut 1/8, 3 FLT (SEM-062-03)
- MICRO 100 Carbide End Mill, Dia 1/4 In, Cut L 3/4 In (ARM-250-5)
- MICRO 100 Carbide End Mill, 6 mm, Cut 16 mm, 4 FLT (SHRM-060-4X)
- MICRO 100 Carb End Mill, 25.00mm, 3FL, CC, Uncoated (GELM-250-3)
- MICRO 100 Carbide End Mill, 13/64, Cut 3/8, 4 FLT (SEM-203-04)
- MICRO 100 Carb End Mill, 5/16 In, 4FL, CC, Uncoated (GEM-312-4)
- MICRO 100 Carbide End Mill, 11/64, Cut 5/16, 3 FLT (SEM-171-03)
- Micro 100 End Mills