Shop All Ball End Mills
Micro 100
Carbide End Mill, 10 mm, Cut 6.7 mm, 4 FLT
Mfr # SBMM-100-472X
Zoro # G8374222
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 10.00mm
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 6.7 mm
Product Information
- Brand Micro 100
- MFR # SBMM-100-472X
- Zoro # G8374222
- UPC # 728709177297
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 10.00mm |
Length of Cut | 6.7 mm |
Shank Dia. | 10 mm |
Milling Dia. | 10 mm |
Overall Length | 100 mm |
Neck Length | 55.00 mm |
Corner Radius | 5.00mm |
Neck Dia. | 6.7 mm |
Description
Ball End Mill, 10 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Die Pin Lock Kit (ML44-60-0071)
- JAMESON Little Buddy Fish Tape with 250 Feet of 3/16-inch Fiberglass Rod (10-316-250)
- GRAY TOOLS Combination Wrench 2-11/16", 12 Point, Black Oxide Finish (3186B)
- WILLIAMS 3/4" Drive Hand Ratchet, Chrome plated (H-51AB)
- MICRO 100 Carbide End Mill, 12 mm, Cut 8.0 mm, 4 FLT (SBMM-120-472X)
- MICRO 100 Carbide End Mill, Dia 0.015, Cut L 0.022 (BMS-015-2X)
- MICRO 100 Carbide End Mill, Dia 1.5mm, Cut L 4.2mm (BMRM-015-4)
- MICRO 100 Carbide End Mill, 0.8 mm, Cut 0.8 mm, 2 FLT (SFBM-008-5X)
- MICRO 100 Carbide End Mill, 1.0 mm, Cut 1.0 mm, 2 FLT (MMBM-010-11)
- MICRO 100 Ball End Mill, nACRo, 1-1/2" L, Carbide (BEF-047-150)
- MICRO 100 Carbide End Mill, 5/16, Cut .250, 4 FLT (SBM-312-4)
- Micro 100 End Mills