Shop All Ball End Mills
Micro 100
Carbide End Mill, 10 mm, Cut 6.7 mm, 4 FLT
Mfr # SBMM-100-430X
Zoro # G8261547
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 10.00mm
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 6.7 mm
Product Information
- Brand Micro 100
- MFR # SBMM-100-430X
- Zoro # G8261547
- UPC # 728709177259
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 10.00mm |
Length of Cut | 6.7 mm |
Shank Dia. | 10 mm |
Corner Radius | 5.00mm |
Milling Dia. | 10 mm |
Overall Length | 100 mm |
Neck Dia. | 6.7 mm |
Neck Length | 30.00 mm |
Description
Ball End Mill, 10 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Adjustable Wrench Maximum Capacity 1-1/2 (9AC12)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0930" (3/32) (24693-C4)
- LENOX Band Saw Blade, 15 ft. L, 1/2" W, 6 TPI, 0.035" Thick, Steel (98477D2B154570)
- MAYHEW STEEL PRODUCTS PICK SET O-RING REMOVER 4PC (MY13098)
- MICRO 100 Carbide End Mill, 1.5 mm, Cut 1.5 mm, 2 FLT (MMBM-015-15)
- MICRO 100 Carbide End Mill, 12 mm, Cut 8.0 mm, 4 FLT (SBMM-120-436X)
- MICRO 100 Carbide End Mill, Dia 0.5mm, Cut L 0.8mm (BMSM-005-2X)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0450" Cutter dia, Overall Length: 1-1/2" (BEF-045-500-3K)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0450" Cutter dia, Finish: UN (BEF-045-150-3)
- MICRO 100 Ball End Mill, Uncoated, 1-1/2" L, Carbide (BEF-078-400)
- DRILL AMERICA 7/8"x7/8" HSS 4 Flute Single End Ball End Mill (DWCF1142)
- Micro 100 End Mills