Shop All Carbide End Mills
Micro 100
Carbide End Mill, 1.0 mm, Cut 3.0 mm, 2 FLT
Mfr # RMEM-010-2
Zoro # G7818772
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 1.00mm
- Measurement System Metric
- End Mill Material Carbide
- Number of Flutes 2
Product Information
- Brand Micro 100
- MFR # RMEM-010-2
- Zoro # G7818772
- UPC # 728709169704
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 1.00mm |
Length of Cut | 3.00 mm |
Shank Dia. | 3.00 mm |
Overall Length | 38.00 mm |
Milling Dia. | 1.00 mm |
Description
Square End Mill, 1.00 mm Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 3.00 mm, Overall Length 38.00 mm, Shank Dia. 3.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Band Saw Blade, 11 ft. L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (46TX75)
- EXCEL BLADES K55 Folding Utility Knife with Clip, 5 Blades, Asst. Colors, 12pk. (16055)
- IRWIN PIPE TAPR TAP 3/4""-14NPT (1906P)
- AIRSPADE Air Spade Utility, 36inL, Green, Fiberglass (ASU4003EX)
- MICRO 100 Carbide End Mill, 21/64, Cut 1/2, 4 FLT (SEM-328-04)
- MICRO 100 Carbide End Mill, 3/8 In, Cut 7/8 In, 4 FLT (SHR-375-4X)
- MICRO 100 Carbide End Mill, 13/64, Cut 3/8, 3 FLT (SEM-203-03)
- MICRO 100 Carbide End Mill, 0.008, Cut 0.012, 2 FLT (SME-008-2)
- MICRO 100 Carbide End Mill, 0.014, Cut 0.042, 2 FLT (RME-014-2X)
- MICRO 100 Carb End Mill, 3/8 In, 3FL, CC, Uncoated (GEC-375-3-030)
- OSG Carbide End Mill, 404, 5/16 D, 13/16 Cut L (404-3125)
- Micro 100 End Mills