Shop All Ball End Mills
Micro 100
Carbide End Mill, 1.0 mm, Cut 1.3 mm, 2 FLT
Mfr # SFBM-010-3X
Zoro # G8456777
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 1.00mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1.3 mm
Product Information
- Brand Micro 100
- MFR # SFBM-010-3X
- Zoro # G8456777
- UPC # 728709179307
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 1.00mm |
Length of Cut | 1.3 mm |
Shank Dia. | 6 mm |
Neck Dia. | 0.95 mm |
Overall Length | 57 mm |
Neck Length | 2 mm |
Milling Dia. | 1 mm |
Description
Ball End Mill, 1 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (D/ARSD1)
- WIDIA Milling Insert, Round (RNGJ64EML)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.2500" (1/4) (52516)
- HOUGEN 5/8 in. X 4 in. Copperhead Carbide Tip Annular Cutter (4-18220)
- MICRO 100 Carbide End Mill, 3 mm, Cut 2.0 mm, 2 FLT (SBMM-030-221X)
- MICRO 100 Carbide End Mill, 1.2 mm, Cut 1.2 mm, 2 FLT (MMBM-012-15)
- MICRO 100 Ball End Mill, Uncoated, 1-1/2" L, Carbide (BEF-075-400)
- MICRO 100 Carbide End Mill, 1.5 mm, Cut 1.5 mm, 2 FLT (MMBM-015-7X)
- MICRO 100 Ball End Mill, Uncoated, 1-1/2" L, Carbide (BEF-078-400)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0781" (5/64) Cutter dia (BEF-078-650-3)
- MELIN TOOL CO Gnrl Purpose End Mill, Ball End, 1/8x3/8", Milling Dia.: 1/8" (AN-1204-B)
- Micro 100 End Mills