Shop All Ball End Mills
Micro 100
Carbide End Mill, 1.0 mm, Cut 1.0 mm, 2 FLT
Mfr # MMBM-010-6
Zoro # G8309497
product price: $36.25
/ea
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 1.00mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1 mm
Product Information
- Brand Micro 100
- MFR # MMBM-010-6
- Zoro # G8309497
- UPC # 728709151686
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 1.00mm |
Length of Cut | 1 mm |
Shank Dia. | 6 mm |
Neck Dia. | 0.95 mm |
Milling Dia. | 1 mm |
Overall Length | 57 mm |
Neck Length | 5 mm |
Description
Ball End Mill, 1 mm Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 3 1/2 m Tape Measure, 1/2 in Blade (33-215)
- MILWAUKEE TOOL Small & Medium Case Rows for Insert Bit Accessories (48-32-9932)
- DYNAMIC Tools 1/2" Drive SAE Hex Head, 5/16", Bit Impact Socket (D014610)
- TEKTON 1/2 in. Drive, SAE Crowfoot Wrench Chrome (WCF23030)
- MICRO 100 Carbide End Mill, Dia 1.4mm, Cut L 2.1mm (BMSM-014-2X)
- MICRO 100 Carbide End Mill, 2 mm, Cut 1.3 mm, 2 FLT (SBMM-020-216)
- MICRO 100 Ball End Mill, Uncoated, 2" L, Carbide (BEF-078-900)
- MICRO 100 Carbide End Mill, 0.8 mm, Cut 0.8 mm, 2 FLT (SFBM-008-8X)
- MICRO 100 Carbide End Mill, 1/2, Cut .400, 4 FLT (SBM-500-4X)
- MICRO 100 Carbide End Mill, Dia 0.050, Cut L 0.075 (BMS-050-2)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 1/8" x 3/4, Overall Length: 2-1/4" (AMG-404-MB)
- Micro 100 Ball End Mills