Shop All Ball End Mills
Micro 100
Carbide End Mill, 0.8 mm, Cut 0.8 mm, 2 FLT
Mfr # MMBM-008-5X
Zoro # G8114854
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 0.80mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 0.8 mm
Product Information
- Brand Micro 100
- MFR # MMBM-008-5X
- Zoro # G8114854
- UPC # 728709151617
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 0.80mm |
Length of Cut | 0.8 mm |
Shank Dia. | 4 mm |
Neck Dia. | 0.78 mm |
Milling Dia. | 0.8 mm |
Overall Length | 50 mm |
Neck Length | 4.2 mm |
Description
Ball End Mill, 0.8 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combo Wrench Set, Antislip, 7/16-5/8in, 4Pc (J1270B)
- MAYHEW Hollow Punch Set, Not Tether Capable (66000)
- SUPERCUT 98-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (441369)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (306949)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0750" Cutter dia, Overall Length: 2" (BEF-075-900-3K)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 2 FLT (SBMM-060-218)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0350" Cutter dia, Shank Dia.: 1/8" (BEF-035-250-3K)
- MICRO 100 Carbide End Mill, 1/2, Cut .400, 4 FLT (SBM-500-4X)
- MICRO 100 Carbide End Mill, 2.0 mm, Cut 2.0 mm, 2 FLT (MMBM-020-15X)
- MICRO 100 Carbide End Mill, 8 mm, Cut 5.4 mm, 4 FLT (SBMM-080-424X)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0900" Cutter dia, Finish: UN (BEF-090-650-3)
- Micro 100 End Mills