Shop All Ball End Mills
Micro 100
Carbide End Mill, 0.8 mm, Cut 0.8 mm, 2 FLT
Mfr # MMBM-008-5
Zoro # G8449603
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 0.80mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 0.8 mm
Product Information
- Brand Micro 100
- MFR # MMBM-008-5
- Zoro # G8449603
- UPC # 728709151600
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 0.80mm |
Length of Cut | 0.8 mm |
Shank Dia. | 4 mm |
Overall Length | 50 mm |
Neck Length | 4.2 mm |
Milling Dia. | 0.8 mm |
Neck Dia. | 0.78 mm |
Description
Ball End Mill, 0.8 mm Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN Arbor for Large Dia. RotaCut Hole Cutters (11005)
- DASCO PRO Chisel Cold 1-1/4 Cut 12 Lgth (337-0)
- WESTCOTT Protractors, 3 1/2" 360 Protractor (255)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 11/32 (44422)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0625" (1/16) Cutter dia (BEF-062-550-3)
- MICRO 100 Carbide End Mill, 1/4, Cut .200, 4 FLT (SBM-250-4X)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0900" Cutter dia, Shank Dia.: 1/8" (BEF-090-400-3K)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0625" (1/16) Cutter dia (BEF-062-093-3)
- MICRO 100 Carbide End Mill, 8 mm, Cut 5.4 mm, 4 FLT (SBMM-080-424)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0350" Cutter dia, Finish: NACRO (BEF-035-053-3K)
- MELIN TOOL CO Carbide GP End Mill Ball 5/64X3/16, Number of Flutes: 2 (AMG-402-1/2-B-ALTIN)
- Micro 100 Ball End Mills