Shop All Ball End Mills
Micro 100
Carbide End Mill, 0.8 mm, Cut 0.8 mm, 2 FLT
Mfr # MMBM-008-10
Zoro # G8279162
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 0.80mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 0.8 mm
Product Information
- Brand Micro 100
- MFR # MMBM-008-10
- Zoro # G8279162
- UPC # 728709151563
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 0.80mm |
Length of Cut | 0.8 mm |
Shank Dia. | 4 mm |
Overall Length | 50 mm |
Neck Dia. | 0.78 mm |
Neck Length | 9.20 mm |
Milling Dia. | 0.8 mm |
Description
Ball End Mill, 0.8 mm Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAUSS 7-1/2" Wire Cutter, Shear Cut (33503)
- STARRETT Dial Test Indicator, Vert, 0 to 0.030 In (711HSAZ)
- PROTO Torque Wrench, 1Dr, 400-2000 ft.-lb. (J6025)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 1/2 (49732)
- MICRO 100 Carbide End Mill, 2 mm, Cut 1.3 mm, 4 FLT (SBMM-020-406)
- MICRO 100 Ball End Mill, Uncoated, 1-1/2" L, Carbide (BEF-075-600)
- MICRO 100 Carbide End Mill, 4 mm, Cut 2.7 mm, 4 FLT (SBMM-040-432X)
- MICRO 100 Carbide End Mill, Dia 0.050, Cut L 0.075 (BMS-050-2X)
- MICRO 100 Carbide End Mill, 4.0 mm, Cut 4.0 mm, 2 FLT (MMBM-040-15X)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0200" Cutter dia, Finish: UN (BEF-020-030-3)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 1/8" x 3/4, Overall Length: 2-1/4" (AMG-404-MB)
- Micro 100 Ball End Mills