Shop All Carbide End Mills
Micro 100
Carbide End Mill, 0.6 mm, Cut 1.8 mm, 2 FLT
Mfr # RMEM-006-2
Zoro # G8204192
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 0.60mm
- Measurement System Metric
- End Mill Material Carbide
- Number of Flutes 2
Product Information
- Brand Micro 100
- MFR # RMEM-006-2
- Zoro # G8204192
- UPC # 728709169629
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 0.60mm |
Length of Cut | 1.80 mm |
Shank Dia. | 3.00 mm |
Overall Length | 38.00 mm |
Milling Dia. | 0.60 mm |
Description
Square End Mill, 0.60 mm Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1.80 mm, Overall Length 38.00 mm, Shank Dia. 3.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, (04078)
- IRWIN Aluminum Framing Square, 16x24in, PK6 (1794448)
- KLEIN TOOLS Step Drill Bit #14 Double-Fluted, 3/16 to 7/8-Inch (KTSB14)
- WILLIAMS 1" Drive, 1-3/8" SAE Socket, 12 Points (X-1244)
- MICRO 100 Carb End Mill, 9/64 In, 2FL, CC, Uncoated (GEM-140-2)
- MICRO 100 Carbide End Mill, Dia 3/8 In, Cut L 7/8 In (EMS-375-4)
- MICRO 100 Carb End Mill, 7/32 In, 2FL, CC, Uncoated (GEM-218-2)
- MICRO 100 Carbide End Mill, Dia 3/8 In, Cut L 7/8 In (EMS-375-3)
- MICRO 100 Carbide End Mill, Dia 3mm, Cut L 8mm (AECM-0305-4X)
- MICRO 100 Carbide End Mill, 11/64, Cut 5/16, 4 FLT (SEM-171-04X)
- MICRO 100 Carb End Mill, 9/64 In, 4FL, CC, Uncoated (GEM-140-4)
- Micro 100 End Mills