Shop All Ball End Mills
Micro 100
Carbide End Mill, 0.6 mm, Cut 0.6 mm, 2 FLT
Mfr # MMBM-006-5
Zoro # G8234852
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 0.60mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 0.6 mm
Product Information
- Brand Micro 100
- MFR # MMBM-006-5
- Zoro # G8234852
- UPC # 728709151525
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 0.60mm |
Length of Cut | 0.6 mm |
Shank Dia. | 4 mm |
Overall Length | 50 mm |
Milling Dia. | 0.6 mm |
Neck Length | 4.4 mm |
Neck Dia. | 0.58 mm |
Description
Ball End Mill, 0.6 mm Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 3/8" Drive 7/16" 6Pt Socket Deep (641201)
- SIMONDS Needle File Set, 5-1/2in.L, Swiss, Natural (83522000)
- APEX Socket Adapter, Female Square, 1/2" Drive (QR-508)
- SWANSON TOOL 24" Magnetic Professional Box Beam Level with Gelshock End Caps (SVB24M)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 4 FLT (SBMM-060-430)
- MICRO 100 Carbide End Mill, 1.5 mm, Cut 1.5 mm, 2 FLT (MMBM-015-7)
- MICRO 100 Carbide End Mill, 12 mm, Cut 8.0 mm, 4 FLT (SBMM-120-436X)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0500" Cutter dia, Finish: UN (BEF-050-200-3)
- MICRO 100 Ball End Mill, Uncoated, 1-1/2" L, Carbide (BEF-078-400)
- MICRO 100 Carbide End Mill, 1.2 mm, Cut 1.2 mm, 2 FLT (MMBM-012-7X)
- MICRO 100 Carbide End Mill, 1/8, Cut .100, 4 FLT (SBM-125-4X)
- Micro 100 Ball End Mills