Shop All Ball End Mills
Micro 100
Carbide End Mill, 0.5 mm, Cut 0.6 mm, 2 FLT
Mfr # SFBM-005-1X
Zoro # G8176621
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 0.50mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 0.6 mm
Product Information
- Brand Micro 100
- MFR # SFBM-005-1X
- Zoro # G8176621
- UPC # 728709179246
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 0.50mm |
Length of Cut | 0.6 mm |
Shank Dia. | 6 mm |
Milling Dia. | 0.5 mm |
Overall Length | 57 mm |
Neck Length | 1.00 mm |
Neck Dia. | 0.45 mm |
Description
Ball End Mill, 0.5 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Plug, 3 (1430008)
- ASTRO PNEUMATIC Blow Gun With Rubber Tip (1718)
- STAHLWILLE TOOLS Extractor pliers L.230 mm (76480001)
- MITUTOYO Digimatic Point Mic 0 to 25mm Ip to 65 (342-261-30)
- MICRO 100 Carbide End Mill, Dia 0.016, Cut L 0.024 (BMS-016-2)
- MICRO 100 Carbide End Mill, 3/8, Cut .300, 4 FLT (SBM-375-4)
- MICRO 100 Carbide End Mill, 0.5 mm, Cut 0.5 mm, 2 FLT (MMBM-005-10X)
- MICRO 100 Carbide End Mill, 4 mm, Cut 2.7 mm, 4 FLT (SBMM-040-432)
- MICRO 100 Carbide End Mill, 3.0 mm, Cut 3.0 mm, 2 FLT (MMBM-030-12X)
- MICRO 100 Carbide End Mill, 12 mm, Cut 8.0 mm, 4 FLT (SBMM-120-436X)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 2 FLT (SBMM-060-248X)
- Micro 100 End Mills