Shop All Ball End Mills
Micro 100
Carbide End Mill, 0.3 mm, Cut 0.3 mm, 2 FLT
Mfr # MMBM-003-3X
Zoro # G8081866
product price: $56.35
/ea
$56.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 0.30mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 0.3 mm
Product Information
- Brand Micro 100
- MFR # MMBM-003-3X
- Zoro # G8081866
- UPC # 728709151419
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 0.30mm |
Length of Cut | 0.3 mm |
Shank Dia. | 4 mm |
Overall Length | 50 mm |
Neck Dia. | 0.28 mm |
Milling Dia. | 0.3 mm |
Neck Length | 2.7 mm |
Description
Ball End Mill, 0.3 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 6" L x Metal Cutting Reciprocating Saw Blade (48-00-8784, 48-22-1901)
- WESTWARD Moil Point Chisel, 0.875 In., 14 In. (4MHC6)
- VERMONT GAGE Pin Gage, Plus, 0.072 In, Black (911107200)
- KNIPEX Needle-Nose Combination Pliers, 5 3/4 (08 21 145)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0750" Cutter dia (BEF-075-900-3)
- MICRO 100 Ball End Mill, nACRo, 1-1/2" L, Carbide (BEF-050-075)
- MICRO 100 Carbide End Mill, 2 mm, Cut 1.3 mm, 2 FLT (SBMM-020-210)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0781" (5/64) Cutter dia (BEF-078-650-3)
- MICRO 100 Carbide End Mill, 1.5 mm, Cut 1.5 mm, 2 FLT (MMBM-015-20X)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0750" Cutter dia, Finish: UN (BEF-075-250-3)
- OSG End Mill, Carbide, 5/32, 4 FL, SGL Ball End (404-1562-BN)
- Micro 100 End Mills