Shop All Ball End Mills
Micro 100
Carbide End Mill, 0.2 mm, Cut 0.3 mm, 2 FLT
Mfr # SFBM-002-0
Zoro # G8432812
product price: $64.69
/ea
$64.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 0.20mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 0.3 mm
Product Information
- Brand Micro 100
- MFR # SFBM-002-0
- Zoro # G8432812
- UPC # 728709179192
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 0.20mm |
Length of Cut | 0.3 mm |
Shank Dia. | 6 mm |
Overall Length | 57 mm |
Milling Dia. | 0.2 mm |
Description
Ball End Mill, 0.2 mm Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STECK MANUFACTURING $QUARTER PULLER (SS20022)
- ASTER Recess L-Wrench, ProGuard Finish, 8/32" (81708)
- FEIN Saw Blades, Bi-Metal, 1-1/8 in. Size, PK3 (63502151270)
- OSG Spiral Point Tap, Plug 3 Flutes (1653505708)
- MICRO 100 Carbide End Mill, 1.0 mm, Cut 1.0 mm, 2 FLT (MMBM-010-11X)
- MICRO 100 Ball End Mill, nACRo, 1-1/2" L, Carbide (BEF-060-350)
- MICRO 100 Ball End Mill, Uncoated, 2" L, Carbide (BEF-078-900)
- MICRO 100 Carbide End Mill, 3.0 mm, Cut 3.0 mm, 2 FLT (MMBM-030-15)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0300" Cutter dia, Finish: NACRO (BEF-030-100-3K)
- MICRO 100 Carbide End Mill, 10 mm, Cut 6.7 mm, 4 FLT (SBMM-100-472)
- OSG Ball End Mill, 1-1/2" L, 1/8" Shank dia. (414-0625-BN11)
- Micro 100 Ball End Mills