Shop All Carbide End Mills
Micro 100
Carbide End Mill, 0.050, Cut 0.150, 2 FLT
Mfr # RME-050-2X
Zoro # G8369304
$22.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Measurement System Fractional Inch
- End Mill Material Carbide
- Number of Flutes 2
- End Mill Style Square
Product Information
- Brand Micro 100
- MFR # RME-050-2X
- Zoro # G8369304
- UPC # 728709169537
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0500" |
Length of Cut | 9/64 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 3/64 in |
Description
Square End Mill, 3/64 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 9/64 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive Adaptor, SAE, 1 pcs, Industrial Black (BS-131BF)
- KRAFT TOOL HDPE Sheets Jointer, 1/2 (BL276)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 4.00mm (46464)
- HANSEN GLOBAL 3/8 in. Drive SAE Fractional Socket Holder (Sockets Not Included) (3801)
- MICRO 100 Carbide End Mill, 0.034, Cut 0.102, 2 FLT (RME-034-2X)
- MICRO 100 Carbide End Mill, 0.020, Cut 0.030, 2 FLT (SME-020-2X)
- MICRO 100 Carbide End Mill, 0.027, Cut 0.081, 2 FLT (RME-027-2X)
- MICRO 100 Carbide End Mill, 3/8, Cut 1-1/4, 4 FLT (SHL-375-4X)
- MICRO 100 Carbide End Mill, 3/32, Cut 3/16, 2 FLT (SEM-093-02)
- MICRO 100 Carbide End Mill, 0.014, Cut 0.042, 2 FLT (RME-014-2X)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute With Neck 37 Degree Helix End Mill (E5G96905)
- Micro 100 End Mills