Shop All Carbide End Mills
Micro 100
Carbide End Mill, 0.050, Cut 0.150, 2 FLT
Mfr # RME-050-2
Zoro # G8198093
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Measurement System Fractional Inch
- End Mill Material Carbide
- Number of Flutes 2
- End Mill Style Square
Product Information
- Brand Micro 100
- MFR # RME-050-2
- Zoro # G8198093
- UPC # 728709169520
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0500" |
Length of Cut | 9/64 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 3/64 in |
Description
Square End Mill, 3/64 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 9/64 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON Pad, Anti Vibration (4C972)
- PROTO 1/4 in Drive, Triple Square Metric Socket, 12 Points (J4713MN)
- KLEIN TOOLS Tool Belt, Tool Belt, Blue, Polypropylene (5204)
- MITUTOYO Counter Tray for Ka Counter W Two Screws (53AAA375)
- MICRO 100 Carbide End Mill, 0.031, Cut 0.047, 2 FLT (SME-031-2)
- MICRO 100 Carbide End Mill, 0.016, Cut 0.048, 2 FLT (RME-016-2)
- MICRO 100 Carbide End Mill, 0.030, Cut 0.090, 2 FLT (RME-030-2)
- MICRO 100 Carbide End Mill, 5/16, Cut 13/16, 4 FLT (SHR-312-4X)
- MICRO 100 Carbide End Mill, 1/16, Cut 1/8, 3 FLT (SEM-062-03X)
- MICRO 100 Corner Radius End Mill, Uncoated, 2" L (MEF-125-125-005)
- MICRO 100 Carbide End Mill, 8 mm, Cut 5.4 mm, 3 FLT (SBMM-080-340)
- Micro 100 End Mills