Shop All Carbide End Mills
Micro 100
Carbide End Mill, 0.045, Cut 0.068, 2 FLT
Mfr # SME-045-2
Zoro # G8009373
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Measurement System Fractional Inch
- End Mill Material Carbide
- Number of Flutes 2
- End Mill Style Square
Product Information
- Brand Micro 100
- MFR # SME-045-2
- Zoro # G8009373
- UPC # 728709181362
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0450" |
Length of Cut | 1/16 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 1/32 in |
Description
Square End Mill, 1/32 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1/16 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST TOOL & CUTLERY 12 Straight Tin Snip (MWT-127S)
- ECLIPSE 10 Piece Hydraulic Punch Driver Set, 10 ga Steel (902-598)
- PELICAN Black Protective Case, 31.3"L x 20.4"W x 12"D (IM2950)
- STABILA 37472 Level 196 72" Handholes (43-216)
- MICRO 100 Carbide End Mill, 0.016, Cut 0.048, 2 FLT (RME-016-2)
- MICRO 100 Carbide End Mill, 0.022, Cut 0.033, 2 FLT (SME-022-2)
- MICRO 100 Carbide End Mill, 0.035, Cut 0.105, 2 FLT (RME-035-2)
- MICRO 100 Carbide End Mill, 11 mm, Cut 3.3 mm, 2 FLT (RMEM-011-2X)
- MICRO 100 Carbide End Mill, Dia 1/2 In, Cut L 1 In (ARM-500-5X)
- MICRO 100 Carbide End Mill, 11/64, Cut 5/16, 4 FLT (SEM-171-04)
- MICRO 100 Carbide End Mill, 3/32, Cut 3/16, 4 FLT (SEM-093-04)
- Micro 100 End Mills