Shop All Carbide End Mills
Micro 100
Carbide End Mill, 0.040, Cut 0.120, 2 FLT
Mfr # RME-040-2
Zoro # G8246077
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.0400"
- Measurement System Fractional Inch
- End Mill Material Carbide
- Number of Flutes 2
Product Information
- Brand Micro 100
- MFR # RME-040-2
- Zoro # G8246077
- UPC # 728709169483
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0400" |
Length of Cut | 7/64 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 1/32 in |
Description
Square End Mill, 1/32 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 7/64 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW 12PC Brass Punch Scraper Set Display (MAY67012)
- DAYTON Bench Buffer, 1750 Max. rpm, 1 Phase, 60 Hz (499F67)
- PROTO Ratcheting Wrench, Head Size 13mm (JSCRM13T)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 23mm 12 pt Metric Socket, 12 Points (40323)
- MICRO 100 Carb End Mill, 9/64 In, 4FL, CC, Uncoated (GEM-140-4)
- MICRO 100 Carbide End Mill, 0.017, Cut 0.025, 2 FLT (SME-017-2)
- MICRO 100 Carbide End Mill, Dia 5/32, Cut L 9/16 (EMS-156-2)
- MICRO 100 Carb End Mill, 3/16 In, 2FL, CC, AlTiN Coat (GEM-187-2X)
- MICRO 100 Carb End Mill, 3/4 In, 2FL, CC, Uncoated (GEM-750-2)
- MICRO 100 Carb End Mill, 1/4 In, 3FL, CC, Uncoated (GEM-250-3)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/4, 2-1/4 Cut L (08598TF)
- Micro 100 End Mills