Shop All Carbide End Mills
Micro 100
Carbide End Mill, 0.040, Cut 0.060, 2 FLT
Mfr # SME-040-2X
Zoro # G8260095
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Measurement System Fractional Inch
- End Mill Material Carbide
- Number of Flutes 2
- End Mill Style Square
Product Information
- Brand Micro 100
- MFR # SME-040-2X
- Zoro # G8260095
- UPC # 728709181355
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0400" |
Length of Cut | 3/64 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 1/32 in |
Description
Square End Mill, 1/32 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 3/64 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-7/8" x 2" Annular Cutter (49-59-2188)
- ULTRA-DEX USA Clamp, CL-12 (CL-12)
- MOODY TOOL Steel Hex Driver Set, 6 Pc (58-0149)
- JET Taper Mount Drill Chuck 0-1/2 X Jt-6 (561704)
- MICRO 100 Carb End Mill, 5/32 In, 4FL, CC, AlTiN Coat (GEM-156-4X)
- MICRO 100 Carbide End Mill, 5/64, Cut 5/32, 3 FLT (SEM-078-03X)
- MICRO 100 Carb End Mill, 3/16 In, 2FL, CC, Uncoated (GLR-187-2)
- MICRO 100 Carbide End Mill, 5/64, Cut 5/32, 3 FLT (SEM-078-03)
- MICRO 100 Carbide End Mill, 3/64, Cut 3/32, 4 FLT (SEM-046-04)
- MICRO 100 Carb End Mill, 7/32 In, 2FL, CC, Uncoated (GEM-218-2)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 5/32x3/16x5/16x2 (C61828)
- Micro 100 End Mills