Shop All Carbide End Mills
Micro 100
Carbide End Mill, 0.034, Cut 0.102, 2 FLT
Mfr # RME-034-2X
Zoro # G8380206
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Measurement System Fractional Inch
- End Mill Material Carbide
- Number of Flutes 2
- End Mill Style Square
Product Information
- Brand Micro 100
- MFR # RME-034-2X
- Zoro # G8380206
- UPC # 728709169452
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0340" |
Length of Cut | 3/32 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 1/32 in |
Description
Square End Mill, 1/32 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 3/32 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dewalt Dcd771 Battery (DCD771)
- WERA Insulated Slotted Screwdriver 5/32 in Round (05006115001)
- PROTO Locking Extension 3/8" Dr, 3 in L, 1 Pieces, Chrome (J5260-03L)
- DYNABRADE Air Buffer, 3 In. Pad, 3200 rpm (49440)
- MICRO 100 Carbide End Mill, 0.028, Cut 0.084, 2 FLT (RME-028-2X)
- MICRO 100 Carbide End Mill, 0.040, Cut 0.120, 2 FLT (RME-040-2X)
- MICRO 100 Carbide End Mill, 0.023, Cut 0.069, 2 FLT (RME-023-2X)
- MICRO 100 Carbide End Mill, 5/16, Cut 1/2, 2 FLT (SEM-312-02X)
- MICRO 100 Carbide End Mill, Dia 6mm, Cut L 16mm (AECM-0603-4)
- MICRO 100 Carbide End Mill, 5/8, Cut .500, 3 FLT (SBM-625-3X)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Double, 3In (236-001124)
- Micro 100 End Mills