Shop All Carbide End Mills
Micro 100
Carbide End Mill, 0.029, Cut 0.087, 2 FLT
Mfr # RME-029-2
Zoro # G8115484
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Measurement System Fractional Inch
- End Mill Material Carbide
- Number of Flutes 2
- End Mill Style Square
Product Information
- Brand Micro 100
- MFR # RME-029-2
- Zoro # G8115484
- UPC # 728709169360
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0290" |
Length of Cut | 5/64 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 1/64 in |
Description
Square End Mill, 1/64 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 5/64 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Long Taper Punch, 1/4", 12Pt (P-28)
- IRWIN Wood Drilling Bit, Forstner, 2" Bit dia. (1966938)
- WIDIA End Mill, TiCN, 0.1250 in Milling Dia, 4K02 (TC4K0203071)
- CHICAGO PNEUMATIC Air Screwdriver, 7 to 58 in.-lb. (CP2621)
- MICRO 100 Carbide End Mill, 0.022, Cut 0.066, 2 FLT (RME-022-2)
- MICRO 100 Carbide End Mill, 0.018, Cut 0.054, 2 FLT (RME-018-2)
- MICRO 100 Carbide End Mill, 0.035, Cut 0.105, 2 FLT (RME-035-2)
- MICRO 100 Carbide End Mill, 0.050, Cut 0.150, 2 FLT (RME-050-2X)
- MICRO 100 Carbide End Mill, Dia 8mm, Cut L 25mm (ARMM-080-3)
- MICRO 100 Carb End Mill, 1/2 In, 4FL, CC, AlTiN Coat (GEM-500-4X)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, TiCN (203-001062)
- Micro 100 End Mills