Shop All Carbide End Mills
Micro 100
Carbide End Mill, 0.025, Cut 0.037, 2 FLT
Mfr # SME-025-2
Zoro # G8076652
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Measurement System Fractional Inch
- End Mill Material Carbide
- Number of Flutes 2
- End Mill Style Square
Product Information
- Brand Micro 100
- MFR # SME-025-2
- Zoro # G8076652
- UPC # 728709181164
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0250" |
Length of Cut | 1/32 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 1/64 in |
Description
Square End Mill, 1/64 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1/32 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Soft Face Sledge, 10 lb, 38 In, Steel (41036)
- KLEIN TOOLS Fish Tape, Round, Fiberglass, 13"Case Dia. (56351)
- IRWIN 100' Speed Chalk Reel (1932874)
- DE-STA-CO Manual Toggle Clamp, Vertical, 500lb. (207-LB)
- MICRO 100 Carbide End Mill, 0.019, Cut 0.028, 2 FLT (SME-019-2)
- MICRO 100 Carbide End Mill, 0.016, Cut 0.048, 2 FLT (RME-016-2)
- MICRO 100 Carbide End Mill, 0.017, Cut 0.025, 2 FLT (SME-017-2)
- MICRO 100 Carb End Mill, 1/8 In, 4FL, CC, AlTiN Coat (GEC-125-4-010X)
- MICRO 100 Carbide End Mill, 3/16, Cut 3/8, 3 FLT (SEM-187-03)
- MICRO 100 Carbide End Mill, Dia 11.0mm, Cut L 30mm (AEMM-110-3)
- MICRO 100 Carbide End Mill, 7/64, Cut 3/16, 3 FLT (SEM-109-03)
- Micro 100 End Mills