Shop All Carbide End Mills
Micro 100
Carbide End Mill, 0.023, Cut 0.069, 2 FLT
Mfr # RME-023-2X
Zoro # G8253734
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Measurement System Fractional Inch
- End Mill Material Carbide
- Number of Flutes 2
- End Mill Style Square
Product Information
- Brand Micro 100
- MFR # RME-023-2X
- Zoro # G8253734
- UPC # 728709169278
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0230" |
Length of Cut | 1/16 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 1/64 in |
Description
Square End Mill, 1/64 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 1/16 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Tapered Cone Rotary File, 1/2 in., 1 pcs. (30076)
- WOODOWL Standard Spurred Auger 13" x 1-1/8" #4 (04014)
- HHIP 3/8" 5 Piece Indexable Turning & Boring Tool Set (2003-0032)
- KODIAK CUTTING TOOLS 3/8-24 Standard Hand Tap 3 Piece Tap Sets (5503850)
- MICRO 100 Carbide End Mill, 0.027, Cut 0.081, 2 FLT (RME-027-2X)
- MICRO 100 Carbide End Mill, 0.020, Cut 0.030, 2 FLT (SME-020-2X)
- MICRO 100 Carbide End Mill, 0.028, Cut 0.084, 2 FLT (RME-028-2X)
- MICRO 100 Carbide End Mill, 5/16, Cut 1/2, 2 FLT (SEM-312-02X)
- MICRO 100 Carbide End Mill, 5/8, Cut .500, 2 FLT (SBM-625-2)
- MICRO 100 Carbide End Mill, 1/4 In, Cut 1/2 In, 4 FLT (SEM-250-04)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/16, 3/4 Cut L (02565TF)
- Micro 100 Carbide End Mills