Shop All Carbide End Mills
Micro 100
Carbide End Mill, 0.016, Cut 0.048, 2 FLT
Mfr # RME-016-2
Zoro # G8168876
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Measurement System Fractional Inch
- End Mill Material Carbide
- Number of Flutes 2
- End Mill Style Square
Product Information
- Brand Micro 100
- MFR # RME-016-2
- Zoro # G8168876
- UPC # 728709169124
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0160" |
Length of Cut | 3/64 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 1/64 in |
Description
Square End Mill, 1/64 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 3/64 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Japanese Style Nail Puller, 7-7/8 In. L (BC8)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2985401)
- DEWALT 5/8" x 10" x 12" SDS+ Hammer Bit (DW5447)
- WIHA Hex 1/4" Drive Bit Socket 6" Long 3mm (77142)
- MICRO 100 Carbide End Mill, 0.030, Cut 0.045, 2 FLT (SME-030-2)
- MICRO 100 Carbide End Mill, 0.021, Cut 0.063, 2 FLT (RME-021-2)
- MICRO 100 Carbide End Mill, 0.024, Cut 0.072, 2 FLT (RME-024-2)
- MICRO 100 Carbide End Mill, Dia 6mm, Cut L 18mm (EMHM-060-6)
- MICRO 100 Carbide End Mill, 0.9 mm, Cut 2.7 mm, 2 FLT (RMEM-009-2)
- MICRO 100 Carbide End Mill, 8 mm, Cut 5.4 mm, 2 FLT (SBMM-080-264X)
- GWS TOOL GROUP 120662 End Mill (120662)
- Micro 100 Carbide End Mills