Shop All Carbide End Mills
Micro 100
Carbide End Mill, 0.011, Cut 0.033, 2 FLT
Mfr # RME-011-2X
Zoro # G7815254
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.0110"
- Measurement System Decimal Inch
- End Mill Material Carbide
- Number of Flutes 2
Product Information
- Brand Micro 100
- MFR # RME-011-2X
- Zoro # G7815254
- UPC # 728709169032
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0110" |
Length of Cut | 1/32 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 0.0110 in |
Description
Square End Mill, 0.0110 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 1/32 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 3-Flute PM+™ HSS-E Square CC Single High-Helix EndMill Cleveland PM-539R-TC TiCN 3/4x3/4x2-1/4x4-1/2 (C40391)
- RIDGID Dies, 554 1/2-3/4 Npt Hs (47895)
- WILLIAMS Bahco Bowsaw Blade 24in. Green Ergo (23-24)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 1/4-E (C70015)
- MICRO 100 Carbide End Mill, 0.011, Cut 0.016, 2 FLT (SME-011-2)
- MICRO 100 Carbide End Mill, 3/64, Cut 3/32, 2 FLT (SEM-046-02)
- MICRO 100 Carbide End Mill, 1/8 In, Cut 1/4 In, 4 FLT (SEM-125-04X)
- MICRO 100 Carb End Mill, 1/2 In, 2FL, CC, Uncoated (GEM-500-2)
- MICRO 100 Carbide End Mill, 7/64, Cut 3/16, 2 FLT (SEM-109-02)
- MICRO 100 Carbide End Mill, 25/64, Cut 5/8, 4 FLT (SEM-390-04X)
- GARANT Solid Carbide Square End Mill, 4 mm, TiAlN Coated (202725 4)
- Micro 100 End Mills