Shop All Carbide End Mills
Micro 100
Carbide End Mill, 0.011, Cut 0.016, 2 FLT
Mfr # SME-011-2
Zoro # G8234572
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 0.0110"
- Overall Length 1-1/2"
- Number of Flutes 2
- End Mill Style Square
Product Information
- Brand Micro 100
- MFR # SME-011-2
- Zoro # G8234572
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 0.0110" |
Overall Length | 1-1/2" |
Length of Cut | 0.016" |
Milling Dia. | 0.0110" |
Shank Dia. | 1/8" |
Dimension Type | Decimal inch |
Details
Measurement System | Fractional Inch |
Number of Flutes | 2 |
End Mill Style | Square |
Finish | Bright (Uncoated) |
End Mill Cutting Type | Center Cutting |
End Mill Application | Finishing |
Helix Angle | 30 Degrees |
Grade | C2 Micro Grain |
List Number | SME |
End Mill Material | Carbide |
Cutting Direction | Right Hand |
Single End/Double End | Single End |
Item | End Mill |
Finish - Machining | Bright (Uncoated) |
Description
0.0110" Cutter DIA x 0.016" Length of Cut Carbide Square End Mill, 2 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER 6" 5R Flexible Steel Rule (523000060)
- STARRETT Drive Pin Punch Set, Not Tether Capable (SB248Z)
- CLE-LINE M42 Bi-Metal Hole Saw 1887 Cle-Line 2-1/4" 57MM 1887 (C25029)
- INSIZE Telescoping Gauge Set, Number of Pieces 1 (4209-2)
- MICRO 100 Carbide End Mill, 0.011, Cut 0.033, 2 FLT (RME-011-2X)
- MICRO 100 Carbide End Mill, 10 mm, Cut 25 mm, 4 FLT (SHRM-100-4X)
- MICRO 100 Carb End Mill, 11/64 In, 4FL, CC, Uncoated (GEM-171-4)
- MICRO 100 Carbide End Mill, Dia 1/8 In, Cut L 1/2 In (EMS-125-4X)
- MICRO 100 Carbide End Mill, Dia 3/32, Cut L 3/8 (EMS-093-4)
- MICRO 100 Carb End Mill, 7/8 In, 4FL, CC, Uncoated (GEM-875-4)
- GWS TOOL GROUP 314766 End Mill (314766)
- Micro 100 End Mills