Shop All Carbide End Mills
Micro 100
Carbide End Mill, 0.010, Cut 0.030, 2 FLT
Mfr # RME-010-2
Zoro # G7949952
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.0100"
- Measurement System Decimal Inch
- End Mill Material Carbide
- Number of Flutes 2
Product Information
- Brand Micro 100
- MFR # RME-010-2
- Zoro # G7949952
- UPC # 728709169001
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0100" |
Length of Cut | 1/64 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 0.0100 in |
Description
Square End Mill, 0.0100 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1/64 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pkg Of 2 Support Bar, Pk2 (87682)
- SUPERIOR STEEL Single End Hexagonal Screwdriver Bits - 1 Inch Long - 1/16 Hex, PK 50 (BH106-50PK)
- TEKTON 3/8 Inch Drive x 24 mm 12-Point Impact Socket (SID12324)
- CLEVELAND Chucking Reamer, 1/8" Size, HSS, Spiral (C29421)
- MICRO 100 Carbide End Mill, Dia 1.5mm, Cut L 4mm (AEMM-015-4X)
- MICRO 100 Carb End Mill, 5/16 In, 2FL, CC, Uncoated (GEM-312-2)
- MICRO 100 Carbide End Mill, Dia 8mm, Cut L 22mm (EMSM-080-3)
- MICRO 100 Carbide End Mill, 5/8, Cut 2-1/4, 4 FLT (SHL-625-4X)
- MICRO 100 Carbide End Mill, 1.7 mm, Cut 5.1 mm, 2 FLT (RMEM-017-2)
- MICRO 100 Carbide End Mill, 10 mm, Cut 10 mm, 2 FLT (MMRM-100-25)
- HARVEY TOOL 0.0200 in. .5 mm Cutter dia. x 0.0300 in. Carbide Square End Mill, 4 Flutes, CVD dia.mond 9m (962720)
- Micro 100 End Mills