Micro 100

Carbide Axial Profiling Right Hand


product price: $43.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Overall Length 2.50" (2-1/2)
  • Bore Dia. 0.750" (3/4)
  • Shank Dia. 0.3125" (5/16)
  • Finish UN
  • Radius 0.0080"
See all product information

Product Information

Dimensions

Overall Length 2.50" (2-1/2)
Bore Dia. 0.750" (3/4)
Shank Dia. 0.3125" (5/16)
Radius 0.0080"

Details

Finish UN
Projection 0.0300"
Cutting Direction right hand

Description

0.2800" Min Bore DIA x 0.750" (3/4) Max Bore Depth x 0.0300" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0080" Radius - Carbide Axial Profiling Right Hand

Restrictions

  • WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.