Shop All Carbide End Mills
Micro 100
Carb End Mill, 9/16 In, 2FL, CC, Uncoated
Mfr # GEM-562-2
Zoro # G7990665
product price: $84.65
/ea
Free Shipping & Returns
$84.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 3 1/2 in
- Milling Diameter 9/16"
- Number of Flutes 2
- End Mill Style Square
Product Information
- Brand Micro 100
- MFR # GEM-562-2
- Zoro # G7990665
- UPC # 728709133538
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3 1/2 in |
Milling Diameter | 9/16" |
Length of Cut | 1 1/4 in |
Milling Dia. | 9/16 in |
Dimension Type | Fractional Inch |
Shank Dia. | 9/16 in |
Description
Square End Mill, 9/16 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1 1/4 in, Overall Length 3 1/2 in, Shank Dia. 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING MACK Truck King Pin Socket (CTA5044)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 31/64 (C70030)
- FEIN Carbon Brush (30711136002)
- WESTWARD WESTWARD Tool Chest & Cabinet Combination, 14-Drawers, Powder Coated Black, 27" W x 18" D x 49.5" H (7CY07)
- MICRO 100 Carbide End Mill, Dia 1.5mm, Cut L 4mm (AEMM-015-4X)
- MICRO 100 Carbide End Mill, Dia 1/2 In, Cut L 1 In (ARM-500-5X)
- MICRO 100 Carb End Mill, 7/8 In, 4FL, CC, Uncoated (GEM-875-4)
- MICRO 100 Carb End Mill, 7/32 In, 2FL, CC, Uncoated (GEM-218-2)
- MICRO 100 Carb End Mill, 1/16 In, 4FL, CC, Uncoated (GEM-062-4)
- MICRO 100 Carbide End Mill, 1/8 In, Cut 1/4 In, 3 FLT (SEM-125-03)
- KODIAK CUTTING TOOLS 0.013 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522770)
- Micro 100 End Mills