Shop All Carbide End Mills
Micro 100
Carb End Mill, 7/64 In, 3FL, CC, Uncoated
Mfr # GEM-109-3
Zoro # G7802864
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 7/64"
- Measurement System Fractional Inch
- End Mill Material Carbide
- Number of Flutes 3
Product Information
- Brand Micro 100
- MFR # GEM-109-3
- Zoro # G7802864
- UPC # 728709132852
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 7/64" |
Length of Cut | 3/8 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 7/64 in |
Description
Square End Mill, 7/64 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 3/8 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive, 15/16" SAE Socket, 12 Points (B-1230)
- CLEVELAND 2-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-2 Bright 1/8x1/8x1/4x1-1/2 (C61009)
- MORTON 6" Aluminum Handwheel with Fold-Away Revolving Handle, 1/2" Bore, Black Powder Coated (HW-52A)
- BIG HORN 4-3/4 Inch Coping Saw (19245)
- MICRO 100 Carbide End Mill, 3/32, Cut 3/16, 3 FLT (SEM-093-03)
- MICRO 100 Carbide End Mill, Dia 3/4, Cut L 2-1/2 (EMS-750-4)
- MICRO 100 Carbide End Mill, Dia 10.0mm, Cut L 25mm (AEMM-100-4)
- MICRO 100 Carbide End Mill, Dia 1/2 In, Cut L 1 In (ARC-500-3-030)
- MICRO 100 Carbide End Mill, 3/16, Cut 3/8, 4 FLT (SEM-187-04)
- MICRO 100 Carbide End Mill, Dia 1/4 In, Cut L 3/4 In (ARM-250-5)
- COBRA CARBIDE Endmill, Metric 30 Deg Endmills AlTiN Coated, 18, Number of Flutes: 3 (27792)
- Micro 100 End Mills