Shop All Carbide End Mills
Micro 100
Carb End Mill, 6.00mm, 2FL, CC, Uncoated
Mfr # GLRM-060-2
Zoro # G7893882
$36.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 6.00mm
- Measurement System Metric
- End Mill Material Carbide
- Number of Flutes 2
Product Information
- Brand Micro 100
- MFR # GLRM-060-2
- Zoro # G7893882
- UPC # 728709134610
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 6.00mm |
Length of Cut | 12.00 mm |
Shank Dia. | 6.00 mm |
Overall Length | 100.00 mm |
Milling Dia. | 6.00 mm |
Neck Dia. | 5.500 mm |
Neck Length | 38 mm |
Description
Square End Mill, 6.00 mm Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 12.00 mm, Overall Length 100.00 mm, Shank Dia. 6.00 mm, Neck Dia. 5.500 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex 6Mm Power Bit x 3-1/2 (190H060A)
- HHIP 3/4 X 4" ER-20 Straight Shank Chuck Extension (3900-5116)
- LENOX Hole Saw, 1-1/4" dia. Saw (1772491)
- PRUNZ™ 16.6V/1A Battery Charger (PZAALF)
- MICRO 100 Carbide End Mill, 5/16, Cut 13/16, 4 FLT (SHR-312-4X)
- MICRO 100 Carbide End Mill, 8 mm, Cut 5.4 mm, 2 FLT (SBMM-080-264X)
- MICRO 100 Carb End Mill, 3/4 In, 2FL, CC, Uncoated (GEM-750-2)
- MICRO 100 Carbide End Mill, Dia 8.0mm, Cut L 22mm (AEMM-080-4)
- MICRO 100 Carbide End Mill, Dia 5/8, Cut L 1-1/4 (ARC-625-5-090)
- MICRO 100 Carbide End Mill, Dia 1.0mm, Cut L 4mm (AEMM-010-4X)
- KODIAK CUTTING TOOLS 9/32 Carbide Endmill 4 Flute Double End Ball Nose ALTIN Coated (5435100)
- Micro 100 End Mills