Shop All Carbide End Mills
Micro 100
Carb End Mill, 5/64 In, 3FL, CC, Uncoated
Mfr # GEM-078-3
Zoro # G8261872
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 5/64"
- Measurement System Fractional Inch
- End Mill Material Carbide
- Number of Flutes 3
Product Information
- Brand Micro 100
- MFR # GEM-078-3
- Zoro # G8261872
- UPC # 728709132739
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 5/64" |
Length of Cut | 3/16 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 5/64 in |
Description
Square End Mill, 5/64 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 3/16 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Impact Wrench and Battery, Friction Ring (2855-20, 48-11-1850R)
- TE-CO T-Bolt, 4140 Steel, 5/8-11x8 (46568)
- KLEVER Safety Cutter Safety Recessed, 7 in L (PLS-200XC-30W)
- DRILL AMERICA m10x1.5 1"OD HSS Round Die (DWTMR1-10X1.5)
- MICRO 100 Carb End Mill, 3/16 In, 2FL, CC, AlTiN Coat (GEM-187-2X)
- MICRO 100 Carbide End Mill, 3/16, Cut 3/8, 3 FLT (SEM-187-03)
- MICRO 100 Carb End Mill, 7/32 In, 2FL, CC, Uncoated (GEM-218-2)
- MICRO 100 Carbide End Mill, 0.4 mm, Cut 1.2 mm, 2 FLT (RMEM-004-2)
- MICRO 100 Carbide End Mill, 3/8 In, Cut 7/8 In, 4 FLT (SHR-375-4X)
- MICRO 100 Carbide End Mill, 1.5 mm, Cut 4.2 mm, 2 FLT (RMEM-015-2)
- MICRO 100 Carbide End Mill, 15/64, Cut 7/16, 4 FLT (SEM-234-04)
- Micro 100 End Mills