Shop All Carbide End Mills
Micro 100
Carb End Mill, 5/16 In, 4FL, CC, Uncoated
Mfr # GEM-312-4
Zoro # G8456472
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 5/16"
- Measurement System Fractional Inch
- End Mill Material Carbide
- Number of Flutes 4
Product Information
- Brand Micro 100
- MFR # GEM-312-4
- Zoro # G8456472
- UPC # 728709133378
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 5/16" |
Length of Cut | 13/16 in |
Shank Dia. | 5/16 in |
Overall Length | 2 1/2 in |
Milling Dia. | 5/16 in |
Description
Square End Mill, 5/16 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 13/16 in, Overall Length 2 1/2 in, Shank Dia. 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Flat Dial Indicator Point, 1-3/4, M2.5 SS (Z9358SS-M)
- 5.11 Bag/Tote, Two Banger, Black (56180)
- HHIP 3/8-16 X 7" Long Alloy Steel Stud (3436-3409)
- FISKARS Precision Hand Drill 5Pc (132420-1001)
- MICRO 100 Carbide End Mill, 5/32, Cut 5/16, 3 FLT (SEM-156-03)
- MICRO 100 Carbide End Mill, 1/16, Cut 1/8, 3 FLT (SEM-062-03)
- MICRO 100 Carb End Mill, 1/16 In, 3FL, CC, AlTiN Coat (GEC-062-3-010X)
- MICRO 100 Carbide End Mill, Dia 8mm, Cut L 22mm (EMSM-080-3)
- MICRO 100 Carbide End Mill, 3/32, Cut 3/16, 4 FLT (SEM-093-04X)
- MICRO 100 Carbide End Mill, 0.025, Cut 0.037, 2 FLT (SME-025-2)
- ZORO SELECT Carbide End Mill, 23/64In, 4F, Single, 2-1/2 (206-001169)
- Micro 100 End Mills