Micro 100

Carb End Mill, 4.00mm, 2FL, CC, Uncoated


product price: $25.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Dimension Type Metric
  • Material - Machining Carbide
  • Milling Diameter 4.00mm
  • Finish - Machining Bright (Uncoated)
  • End Mill Material Carbide
See all product information

Product Information

Dimensions

Dimension Type Metric
Milling Diameter 4.00mm
Milling Dia. 4.000 mm
Length of Cut 11.00 mm
Overall Length 50.0 mm
Shank Dia. 4.000 mm

Description

Drill Mill, Carbide, Bright (Uncoated), 4.000 mm Milling Dia., 90 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.