Shop All Carbide End Mills
Micro 100
Carb End Mill, 3/8 In, 3FL, CC, Uncoated
Mfr # GEC-375-3-030
Zoro # G8084903
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Corner Radius 0.03 in
- Measurement System Fractional Inch
- Milling Diameter 3/8"
- Overall Length 2 1/2 in
Product Information
- Brand Micro 100
- MFR # GEC-375-3-030
- Zoro # G8084903
- UPC # 728709131992
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Corner Radius | 0.03 in |
Milling Diameter | 3/8" |
Overall Length | 2 1/2 in |
Length of Cut | 7/8 in |
Shank Dia. | 3/8 in |
Milling Dia. | 3/8 in |
Description
Corner Radius End Mill, 3/8 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.03 in, 7/8 in, 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Drive, 4-way Chuck Key, 1/2" (8727)
- WIDIA Spiral Flute Tap, #10-24, Bottoming, UNC, 3 Flutes, Uncoated (16012)
- PFERD 10" Flat File - DIY Packaged - Bastard Cut, with Handle (11010P)
- BIG HORN Straight Line Toggle Clamp (19841)
- MICRO 100 Carb End Mill, 3/8 In, 3FL, CC, AlTiN Coat (GEC-375-3-030X)
- MICRO 100 Carbide End Mill, Dia 6mm, Cut L 20mm (ARMM-060-3)
- MICRO 100 Carbide End Mill, Dia 5/8, Cut L 1-1/4 (ARC-625-5-090)
- MICRO 100 Carbide End Mill, 0.040, Cut 0.120, 2 FLT (RME-040-2)
- MICRO 100 Carbide End Mill, 12 mm, Cut 30 mm, 4 FLT (SHRM-120-4X)
- MICRO 100 Carb End Mill, 1/16 In, 3FL, CC, Uncoated (GEM-062-3)
- MICRO 100 Carbide End Mill, 3/4, Cut 2-1/2, 4 FLT (SHL-750-4X)
- Micro 100 End Mills