Shop All Corner Chamfer End Mills
Micro 100
Carb End Mill, 3/8 In, 2FL, CC, Uncoated
Mfr # DM-375-290
Zoro # G4389795
product price: $50.79
/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/8"
- Overall Length 2 1/2 in
- Shank Dia. 3/8 in
- End Mill Material Carbide
Product Information
- Brand Micro 100
- MFR # DM-375-290
- Zoro # G4389795
- UPC # 728709126684
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/8" |
Overall Length | 2 1/2 in |
Shank Dia. | 3/8 in |
Length of Cut | 1 in |
Milling Dia. | 3/8 in |
Description
Drill Mill, Carbide, Bright (Uncoated), 3/8 in Milling Dia., 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/4" Dr, 1/8" Size, SAE Hex Bit Socket, 6 Pts (MA-4SA)
- STARRETT Precision Parallel, 1 5/16-1 3/4 In (154E)
- K TOOL INTL Soc 17Mm 1/2Dr Trq 6Pt 90Ftlb Off White (UNKNOWN)
- KLEIN TOOLS 9 1/4 in Iron Workers Plier, Steel (D201-7CST)
- MICRO 100 Carb End Mill, 3/16 In, 2FL, CC, AlTiN Coat (DM-187-290X)
- MICRO 100 Carb End Mill, 5/16 In, 2FL, CC, Uncoated (DM-312-290)
- MICRO 100 Carb End Mill, 3/8 In, 2FL, CC, AlTiN Coat (DM-375-290X)
- MICRO 100 Carb End Mill, 1/4 In, 2FL, CC, Uncoated (DM-250-290)
- MICRO 100 Carb End Mill, 5/8 In, 4FL, CC, AlTiN Coat (DM-625-490X)
- MICRO 100 Carb End Mill, 3/16 In, 2FL, CC, Uncoated (DM-187-290)
- SOWA INDEXABLE CUTTING TOOLS AP16CHM 68845Deg Indexable Chamfer Mill (147189)
- Micro 100 End Mills