Shop All Corner Chamfer End Mills
Micro 100
Carb End Mill, 3/4 In, 2FL, CC, AlTiN Coat
Mfr # DM-750-290X
Zoro # G8405171
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/4"
- Overall Length 4 in
- Shank Dia. 3/4 in
- End Mill Material Carbide
Product Information
- Brand Micro 100
- MFR # DM-750-290X
- Zoro # G8405171
- UPC # 728709126936
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/4" |
Overall Length | 4 in |
Shank Dia. | 3/4 in |
Length of Cut | 1 1/2 in |
Milling Dia. | 3/4 in |
Description
Drill Mill, Carbide, AlTiN, 3/4 in Milling Dia., 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/4" drive 6-point short impact socket 1-5/16" (7521)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Screwdriver socket PZ Size1 L.28 mm (01300001)
- HUSQVARNA THROTTLE ROD (579379201)
- KNIPEX 7 1/4 in Wire Stripper 24 to 10 AWG (12 62 180)
- MICRO 100 Carb End Mill, 1/4 In, 2FL, CC, AlTiN Coat (DM-250-290X)
- MICRO 100 Carb End Mill, 3/16 In, 2FL, CC, AlTiN Coat (DM-187-290X)
- MICRO 100 Carb End Mill, 5/16 In, 2FL, CC, AlTiN Coat (DM-312-290X)
- MICRO 100 Carb End Mill, 1/8 In, 2FL, CC, AlTiN Coat (DM-125-290X)
- MICRO 100 Carb End Mill, 3/8 In, 2FL, CC, Uncoated (DM-375-290)
- MICRO 100 Carb End Mill, 5/16 In, 2FL, CC, Uncoated (DM-312-290)
- MELIN TOOL CO Back Chamfer Mill, Sqr, 3/4" x .156 (BC-3/4)
- Micro 100 Corner Chamfer End Mills