Shop All Carbide End Mills
Micro 100
Carb End Mill, 3/16 In, 3FL, CC, Uncoated
Mfr # GEM-187-3
Zoro # G7889454
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 3/16"
- Overall Length 2 in
- Number of Flutes 3
- End Mill Style Square
Product Information
- Brand Micro 100
- MFR # GEM-187-3
- Zoro # G7889454
- UPC # 728709133132
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 3/16" |
Overall Length | 2 in |
Length of Cut | 5/8 in |
Shank Dia. | 3/16 in |
Dimension Type | Fractional Inch |
Milling Dia. | 3/16 in |
Description
Square End Mill, 3/16 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 5/8 in, Overall Length 2 in, Shank Dia. 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/16" T-handle 6" lg Hex Key (46412)
- ZORO SELECT Chucking Reamer, 9/32 In., 6 Flute, HSS (11V377)
- WESTWARD 1 in Drive, 1-7/8" 12 pt SAE Socket, 12 Points (45J224)
- SUPERCUT 131.5-inch x 1-inch x 0.035 x 2 TPI Carbon Tool Steel Blade (477436)
- MICRO 100 Carbide End Mill, 0.029, Cut 0.043, 2 FLT (SME-029-2)
- MICRO 100 Carb End Mill, 1/16 In, 2FL, CC, Uncoated (GEM-062-2)
- MICRO 100 Carbide End Mill, Dia 3/32, Cut L 3/8 (EMS-093-3)
- MICRO 100 Carb End Mill, 5/32 In, 2FL, CC, AlTiN Coat (GEM-156-2X)
- MICRO 100 Carb End Mill, 1/16 In, 3FL, CC, AlTiN Coat (GEC-062-3-005X)
- MICRO 100 Carbide End Mill, Dia 1/2 In, Cut L 1 In (ARM-500-5X)
- MICRO 100 Carbide End Mill, 5/32, Cut 5/16, 2 FLT (SEM-156-02)
- Micro 100 End Mills