Shop All Carbide End Mills
Micro 100
Carb End Mill, 3/16 In, 2FL, CC, AlTiN Coat
Mfr # GEM-187-2X
Zoro # G7923194
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 2 in
- Milling Diameter 3/16"
- Number of Flutes 2
- End Mill Style Square
Product Information
- Brand Micro 100
- MFR # GEM-187-2X
- Zoro # G7923194
- UPC # 728709133125
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2 in |
Milling Diameter | 3/16" |
Length of Cut | 5/8 in |
Milling Dia. | 3/16 in |
Shank Dia. | 3/16 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 3/16 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 5/8 in, Overall Length 2 in, Shank Dia. 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Vacuum/Blower Power Fishing System, 5 gal (390)
- HHIP T-10 Torx Wrench (2100-0094)
- WILTON Premium Mortise Chisel And Bit 3/8IN (1791093)
- PROTO 1/2" Drive, 1450 Groove SAE Socket (JRR50145)
- MICRO 100 Carb End Mill, 3/16 In, 3FL, CC, Uncoated (GEC-187-3-030)
- MICRO 100 Carbide End Mill, 9/64, Cut 1/4, 2 FLT (SEM-140-02)
- MICRO 100 Carbide End Mill, 0.025, Cut 0.037, 2 FLT (SME-025-2)
- MICRO 100 Carb End Mill, 1/16 In, 2FL, CC, Uncoated (GEM-062-2)
- MICRO 100 Carbide End Mill, 0.030, Cut 0.045, 2 FLT (SME-030-2)
- MICRO 100 Carbide End Mill, Dia 8.0mm, Cut L 22mm (AEMM-080-4)
- OSG Carbide End Mill, 404, 1/8 D, 1/2 Cut L (404-1250)
- Micro 100 End Mills