Shop All Carbide End Mills
Micro 100
Carb End Mill, 1/8 In, 4FL, CC, Uncoated
Mfr # GEM-125-4
Zoro # G8256385
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 1 1/2 in
- Milling Diameter 1/8"
- Number of Flutes 4
- End Mill Style Square
Product Information
- Brand Micro 100
- MFR # GEM-125-4
- Zoro # G8256385
- UPC # 728709132937
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 1 1/2 in |
Milling Diameter | 1/8" |
Length of Cut | 1/2 in |
Milling Dia. | 1/8 in |
Dimension Type | Fractional Inch |
Shank Dia. | 1/8 in |
Description
Square End Mill, 1/8 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1/2 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in. x 24 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6800)
- AIRCAT .6 HP 115 Deg ANGLE DIE GRINDER WITH SPINDLE LOCK (6295)
- MITUTOYO Inside Micrometer, 0.001 ", Steel (145-195)
- WESTWARD 1/4 in Drive Phillips Socket Bit SAE #2 Tip, 1 1/2 in L (54TN82)
- MICRO 100 Carb End Mill, 7/64 In, 4FL, CC, Uncoated (GEM-109-4)
- MICRO 100 Carb End Mill, 1/16 In, 4FL, CC, Uncoated (GEM-062-4)
- MICRO 100 Carb End Mill, 3/16 In, 3FL, CC, Uncoated (GEC-187-3-030)
- MICRO 100 Carbide End Mill, 5/16, Cut 1-1/8, 4 FLT (SHL-312-4X)
- MICRO 100 Carb End Mill, 7/64 In, 2FL, CC, Uncoated (GEM-109-2)
- MICRO 100 Carbide End Mill, 1.0 mm, Cut 3.0 mm, 2 FLT (RMEM-010-2)
- MICRO 100 Carb End Mill, 1/4 In, 3FL, CC, Uncoated (GEM-250-3)
- Micro 100 Carbide End Mills