Shop All Carbide End Mills
Micro 100
Carb End Mill, 16.00mm, 2FL, CC, AlTiN Coat
Mfr # GLRM-160-2X
Zoro # G8422224
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Metric
- Overall Length 150.0mm
- Milling Diameter 16.00mm
- Number of Flutes 2
- End Mill Style Square
Product Information
- Brand Micro 100
- MFR # GLRM-160-2X
- Zoro # G8422224
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 150.0mm |
Milling Diameter | 16.00mm |
Length of Cut | 30.00mm |
Neck Dia. | 15.500mm |
Milling Dia. | 16.000mm |
Shank Dia. | 16.000mm |
Dimension Type | Metric |
Neck Length | 70mm |
Details
Description
16.000 mm Cutter DIA x 30.00 mm Length of Cut x 100.00 mm Reach Carbide Square End Mill, 2 Flutes, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 11 Piece SAE Long Pattern Combination Wrench Set (752058X)
- PROTO Super Heavy-Duty Offset Slugging Wrench 1-11/16" - 12 Point (JUSN327)
- VEGA Bit Holder, 5/16 x 3/8 Square Drive Bit (2HC516SK)
- ZORO SELECT Squeezer Die, 5/32 Dia, 1/2, Tubular Roll (SQ-5-17)
- MICRO 100 Carbide End Mill, Dia 8mm, Cut L 22mm (EMSM-080-3)
- MICRO 100 Carbide End Mill, 0.025, Cut 0.037, 2 FLT (SME-025-2)
- MICRO 100 Carbide End Mill, Dia 5/16, Cut L 13/16 (ARM-312-3)
- MICRO 100 Carbide End Mill, Dia 6mm, Cut L 20mm (ARMM-060-3)
- MICRO 100 Carbide End Mill, 3/32, Cut 3/16, 3 FLT (SEM-093-03)
- MICRO 100 Carbide End Mill, 0.010, Cut 0.030, 2 FLT (RME-010-2X)
- KODIAK CUTTING TOOLS 1/2Dia. Carbide End Mill 4 Flute Stub w/Corner Radius -.060 ALTIN (5452500)
- Micro 100 Carbide End Mills