Shop All Corner Rounding End Mills
Micro 100
Carb End Mill, 1.50mm, 3FL, CC, Uncoated
Mfr # CREM-060-150
Zoro # G8460471
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
- Single End/Double End Single End
- Measurement System Metric
Product Information
- Brand Micro 100
- MFR # CREM-060-150
- Zoro # G8460471
- UPC # 728709124765
- Country of Origin United States
- Category Corner Rounding End Mills
Dimensions
Milling Dia. | 1.50 mm |
Corner Radius | 1.500 mm |
Overall Length | 57.0 mm |
Dimension Type | Metric |
Shank Dia. | 6.000 mm |
Milling Diameter | 1.50mm |
Pilot Dia. | 1.500 mm |
Radius | 1.500 mm |
Description
Single End, Corner Rounding End Mill, 1.50 mm, Number of Flutes 3, Carbide, Bright (Uncoated), Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 11/32" Carbide TiN 118 Deg. Jobber Length Drill Bit (450-103438A)
- DRILL AMERICA m27x3 HSS Metric 4 Flute Bottoming Hand Tap (DWTB27X3)
- TEKTON 22 oz. Jacketed Fiberglass Magnetic Head Framing Hammer (30325)
- SUPERCUT 62-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (208368)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, CC, Uncoated (CRE-375-140)
- MICRO 100 Carb End Mill, 0.1200 In, 3FL, CC, Uncoated (CRE-500-187)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, CC, Uncoated (CRE-312-100)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN (CRE-125-030X)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, CC, Uncoated (CRE-312-125)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN (CRE-125-031X)
- DRILL AMERICA 3/32"x 1/2" HSS 3/8" Shank Corner Rounding End Mill (DWCC403)
- Micro 100 Corner Rounding End Mills