Shop All Carbide End Mills
Micro 100
Carb End Mill, 1/4 In, 4FL, CC, AlTiN Coat
Mfr # GEC-250-4-010X
Zoro # G8384923
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Corner Radius 0.01 in
- Measurement System Fractional Inch
- Milling Diameter 1/4"
- Overall Length 2 1/2 in
Product Information
- Brand Micro 100
- MFR # GEC-250-4-010X
- Zoro # G8384923
- UPC # 728709131886
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Corner Radius | 0.01 in |
Milling Diameter | 1/4" |
Overall Length | 2 1/2 in |
Length of Cut | 3/4 in |
Shank Dia. | 1/4 in |
Milling Dia. | 1/4 in |
Description
Corner Radius End Mill, 1/4 in Milling Dia., Carbide, AlTiN, Straight, Fractional Inch, 0.01 in, 3/4 in, 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO PRO Center Punch, 5/16 Tip x4-1/2" L (531)
- MITUTOYO Dial Thickness Gage, Flat, 0-0.0500 In (7326ACAL)
- MAKITA Orbital Recipro Saw, Brushless, 40V (GRJ02Z)
- INNOVATIVE COMPONENTS Soft Touch Universal Ball Knob, 5/16", 3/8", M8, M10 Thread Size, 1.625" Dia., Blind Tap (GN5X-6X-B5--S--)
- MICRO 100 Carb End Mill, 25.00mm, 3FL, CC, Uncoated (GELM-250-3)
- MICRO 100 Carb End Mill, 13/64 In, 2FL, CC, Uncoated (GEM-203-2)
- MICRO 100 Carbide End Mill, Dia 3/32, Cut L 3/8 (EMS-093-3)
- MICRO 100 Carb End Mill, 7/64 In, 4FL, CC, Uncoated (GEM-109-4)
- MICRO 100 Carb End Mill, 1/16 In, 2FL, CC, Uncoated (GEC-062-2-005)
- MICRO 100 Carbide End Mill, 0.050, Cut 0.150, 2 FLT (RME-050-2)
- KODIAK CUTTING TOOLS 1/8 5 Flute Carbide Endmill Stub Length 45 Deg. ALTIN w/Corner Radius (5449290)
- Micro 100 Carbide End Mills